£39.99
Ex VAT
£47.99
Inc VAT
4 Variations Available
Product Details
Product Specification
CCGW Turning Inserts Grade 7015
CoroTurn® 107 insert for turning
80° Rhombic Insert Grade 7015
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiN |
Inscribed Circle | 6.35mm |
Insert Size | 602 |
Insert Style | CCGW |
ISO Category | H |
ISO Category Grade | H |
ISO Designation | CCGW 060204-S01030F |
Manufacturer Grade | 7015 |
Material | Carbide |
Material Application | Hardened Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |