SKU:
YML1200312N
MPN:
YML-120-0312N
£7.79
Ex VAT
£9.35
Inc VAT
6 Variations Available
Product Details
Product Specification
CCGX Turning Inserts
80° Rhombic Insert
Fits the same Internal/External Toolholders as CCGT
Insert Geometry for Finishing & Semi-finishing of Aluminium & Aluminium Alloys
Optimised edge and radius geometry.
Improved surface finish.
Improved chip control.
'G' Tolerance for high repeatability.
First choice for machining pure aluminium.
30% longer insert life compared to uncoated grade.
Insert Grade K10C
ISO N05-N15 PVD Coated. Micrograin carbide for machining aluminium and aluminium alloys, 30% higher tool life against uncoated grade. Smooth coating and polished surface gives better chip control.
ALC Geometry
For finishing & semi finishing of aluminium and aluminium alloys. A unique breaker design gives a sharp cutting edge and positive rake angle. Special edge preparation and surface treatment produce better surface quality and greater chip control, reduced friction and vibration. 'G' tolerance inserts for higher repeatability.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | ALC |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
EAN | 5036140253674 |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35mm |
Insert Size | 060202 |
Insert Style | CCGX |
ISO Category | N |
ISO Category Grade | N |
ISO Cut | N05 to N15 |
ISO Designation | CCGX 060202-ALC |
Manufacturer Grade | K10C |
Material | Carbide |
Material Application | Aluminium Aluminium Alloys |
MFR Part No. | CCGX060202-LC YBG101 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |