Yamaloy

CCGX 09T304-ALC, Turning Insert, Grade K10C, Carbide, 80° Rhombic

SKU:

YML1200318N

MPN:

YML-120-0318N

£8.19

Ex VAT

£9.83

Inc VAT

IN STOCK (50+)

    Product Details

    CCGX Turning Inserts


    80° Rhombic Insert


    Fits the same Internal/External Toolholders as CCGT


    Insert Geometry for Finishing & Semi-finishing of Aluminium & Aluminium Alloys
    Optimised edge and radius geometry.
    Improved surface finish.
    Improved chip control.
    'G' Tolerance for high repeatability.
    First choice for machining pure aluminium.
    30% longer insert life compared to uncoated grade.


    Insert Grade K10C
    ISO N05-N15 PVD Coated. Micrograin carbide for machining aluminium and aluminium alloys, 30% higher tool life against uncoated grade. Smooth coating and polished surface gives better chip control.


    ALC Geometry
    For finishing & semi finishing of aluminium and aluminium alloys. A unique breaker design gives a sharp cutting edge and positive rake angle. Special edge preparation and surface treatment produce better surface quality and greater chip control, reduced friction and vibration. 'G' tolerance inserts for higher repeatability.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    ALC

    Clearance Angle

    7°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    9.7mm

    EAN

    5036140253698

    ECLASS Code

    21010901

    Inscribed Circle

    9.525mm

    Insert Size

    09T304

    Insert Style

    CCGX

    ISO Category

    N

    ISO Category Grade

    N

    ISO Cut

    N05 to N15

    ISO Designation

    CCGX 09T304-ALC

    Manufacturer Grade

    K10C

    Material

    Carbide

    Material Application

    Aluminium Aluminium Alloys

    MFR Part No.

    CCGX09T304-LC YBG101

    Pack Quantity

    1

    Shape

    80° Rhombic

    Thickness

    3.97mm

    UNSPSC Code

    23242105