£7.39
Ex VAT
£8.87
Inc VAT
21 Variations Available
Product Details
Product Specification
Unlock precision turning with CCMT 06 02 02-PF CoroTurn® 107 Inserts. Tailored for internal and external turning of slender components, these inserts ensure superior accuracy and versatility. Precision-engineered with grades 4415 and 4425, each insert offers durability and reliability for an array of applications.
Features:
• Precision engineering for accuracy
• Versatile use on slender components
• Durable construction for reliability
• Ensures high-quality finishes
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UF |
Corner Radius | 1.5875 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CN1204 |
Insert Style | CCMT |
ISO Category | K p |
Manufacturer Grade | 4415 |
Material | PK |
MFR Part No. | 7860861 |
Shape | 80° Diamond |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |