SKU:
SNK1200354R
MPN:
5723885
£7.79
Ex VAT
£9.35
Inc VAT
11 Variations Available
Product Details
Product Specification
CCMT CoroTurn®107 Turning Inserts feature an 80° rhombic shape ideal for external and internal machining of small and slender components. with a PVD TIALN coating for increased durability and tool lifespan.
Features and Benefits
• Rhombic design for the machining of small and slender components
• 2 cutting edges for improved performance
• Durable PVD TIALN coating for prolonged tool lifespan
• Hardened carbide substrate for improved rigidity
Specifications
• Cutting direction: Neutral
• 80° Rhombic Insert
• Insert grade 1105
• (M15)(S15) PVD (Ti,Al)N2 coating grade
Typical Applications
• Stainless steels
• Heat resistant
• Super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 6.35mm |
Insert Size | 060202 |
Insert Style | CCMT |
ISO Category | S |
ISO Category Grade | S |
ISO Cut | M15 S15 |
ISO Designation | CCMT 060202-MF |
Manufacturer Grade | 1105 |
Material | Carbide |
Material Application | Heat Resistant Super Alloys |
MFR Part No. | 12422325 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |