SKU:
SNK1200375Y
MPN:
6612354
£7.39
Ex VAT
£8.87
Inc VAT
36 Variations Available
Product Details
Product Specification
CCMT Turning Inserts Grade 4315
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 4315
(P)(K) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Steel and Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 6.35mm |
Insert Size | 060204 |
Insert Style | CCMT |
ISO Category | H p |
ISO Category Grade | H P |
ISO Designation | CCMT 060204-PM |
Manufacturer Grade | 4315 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 26612354 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |