£5.29
Ex VAT
£6.35
Inc VAT
10 Variations Available
Product Details
Product Specification
CCMT turning inserts are 80° rhombic shaped inserts with a single-sided, 7° positive relief angle for semi-finish and finish cutting. "M" tolerance edge condition for general with chip breaking in moderate feed range. Their positive rake and low cutting forces make them ideal for use on a wide range of materials, including non-ferrous and exotic alloys.
Features and Benefits
• A tough sub-micron substrate for durability and performance
• Good cutting performance at low-to-medium cutting speeds
• Suitable for use on heat resistant alloys, austenitic stainless steel and hard steel
Standards
• Insert Grade IC907
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 6.35mm |
Insert Size | 060204 |
Insert Style | CCMT |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H05 to H15 K15 to K30 M05 to M20 N05 to N20 P10 to P30 S05 to S20 |
ISO Designation | CCMT 060204-SM |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5504873 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |