£5.29
Ex VAT
£6.35
Inc VAT
4 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
Single-sided, 7° positive relief angle inserts for semi-finish and finish cutting. "M" tolerance edge condition for general applications. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.
Insert Grade IC9150
ISO Range - (P01-P30)(K05-K15)
Coating - CVD TiCN+Al2O3+TiN
Hard substrate with a cobalt enriched layer. Recommended for high speed machining of steel at stable conditions.
Chipbreaker: SM. Application Finish
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 6.35mm |
Insert Size | 060204 |
Insert Style | CCMT |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K05 to K15 P01 to P30 |
ISO Designation | CCMT 060204-SM |
Manufacturer Grade | IC9150 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 5591656 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |