£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
CCMT turning inserts single-sided, 7° positive relief angle inserts for semi-finish and finish cutting. "M" tolerance edge condition for general applications. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.
Features and Benefits
• Tough substrate with a cobalt enriched layer for greater cutting strength
• Thick CVD TiCN+alpha Al2O3+TiN coating for high toughness and wear resistance
• Chipbreaker SM for finishing applications
Typical Applications
• General use machining
• Steel
Standards
• Insert Grade IC9250
• ISO Range - (P10-P35)(M05-M20)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.45mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 6.35mm |
Insert Size | 060204 |
Insert Style | CCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | CCMT 060204-SM |
Manufacturer Grade | IC9250 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5507292 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |