£4.79
Ex VAT
£5.75
Inc VAT
3 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
Insert Grade NX2525
(P10)(K10) Cermet grade for use on Steel,Cast Iron & Ductile
Attribute | Value |
---|---|
Brand | Mitsubishi |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35mm |
Insert Size | 060204 |
Insert Style | CCMT |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K01 to K15 P01 to P15 |
ISO Designation | CCMT 060204 |
Manufacturer Grade | NX2525 |
Material | Cermet |
Material Application | Cast Iron |
MFR Part No. | 7006922 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |