£6.69
Ex VAT
£8.03
Inc VAT
4 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
Insert Grade US735
(M30-M40) CVD coated insert suitable for Stainless Steel,Nickel Based Super Alloys. For medium to low speed, unstable cutting.
Attribute | Value |
---|---|
Brand | Mitsubishi |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35mm |
Insert Size | 060204 |
Insert Style | CCMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P20 to P40 |
ISO Designation | CCMT 060204 |
Manufacturer Grade | US735 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7006935 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |