SKU:
SNK1200001X
MPN:
5723642
£7.89
Ex VAT
£9.47
Inc VAT
27 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 1115
(M15)(N15)(S20) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on Stainless Steels,Non-ferrous materials,Heat Resistant Super Alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN+AlCr2O3 |
Inscribed Circle | 6.35mm |
Insert Size | 060204 |
Insert Style | CCMT |
ISO Category | M N S |
ISO Category Grade | M N S |
ISO Cut | M15 N15 S20 |
ISO Designation | CCMT 060204-WF |
Manufacturer Grade | 1115 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 12386216 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |