SKU:
SNK1200416W
MPN:
5724159
£6.39
Ex VAT
£7.67
Inc VAT
8 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 2035
(M35)PVD (Ti,Al)N+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MR |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 6.35mm |
Insert Size | 060208 |
Insert Style | CCMT |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M35 |
ISO Designation | CCMT 060208-MR |
Manufacturer Grade | 2035 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 11150031 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |