SKU:
SNK1200004R
MPN:
5724239
£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
CCMT CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
Features and Benefits
• Hard carbide construction for improved strength
• CVD Ti(C,N)+Al2O3+TiN coated for use on steel and stainless steel
Typical Applications
• Turning
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 6.35mm |
Insert Size | 602 |
Insert Style | CCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M25 P35 |
ISO Designation | CCMT 060208-PM |
Manufacturer Grade | 4235 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |