£4.99
Ex VAT
£5.99
Inc VAT
7 Variations Available
Product Details
Product Specification
The single-sided positive turning insert from Dormer Pramet® provides precise and efficient steel machining. Crafted for fine to medium applications, its 80° rhomboid shape, 7° clearance, and 0.2mm nose radius offer unparalleled versatility and accuracy. With an inscribed circle diameter of 6.35mm, indexing accuracy per ISO-tolerance class-M, and chip-breaker FF2, it ensures controlled and efficient cutting processes.
Features and Benefits
• Rounded edges with no T-land allow for smooth machining with light feed and shallow depths, ensuring ample edge strength and reduced work-hardening risks
• A medium-width chip groove minimises cutting resistance and vibrations to enhance overall machining efficiency
• Neutral geometry boosts impact resistance, allowing for heavier feeds and deeper cuts without compromising performance
• The WC-Co-based substrate, with submicron-grained composition, provides high hardness, abrasive wear resistance, and comb crack resilience
• The PVD coating enhances thermal cracking resistance and excels in operations involving fluctuating cutting temperatures
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF2 |
Clearance Angle | 7° |
Corner Radius | 0.8mm |
Cutting Edge Length | 8.1mm |
EAN | 3603603818040 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 7.94mm |
Insert Size | 08 |
Insert Style | CCMT |
ISO Category Grade | M |
ISO Cut | P20-P40 |
ISO Designation | CCMT080308E-FF2:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977193 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |