£8.79
Ex VAT
£10.55
Inc VAT
31 Variations Available
Product Details
Product Specification
Crafted for the internal and external turning of slender components, these inserts deliver superior accuracy and high-quality finishes. Available in durable grades 4415 and 4425, each insert ensures reliability for a variety of applications. The range offers efficient results, making them ideal for diverse turning tasks. With precision engineering and grade variability, these inserts enhance turning capabilities, providing a comprehensive solution for machinists seeking accuracy and versatility in turning operations.
Features and Benefits
• Precision engineered to offer superior accuracy in turning
• Exceptionally durable coated grades 4415 and 4425
• Versatile for various turning applications
• Engineered and coated for longevity promising accurate results even with long term use
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Corner Radius | 0.3969 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CC09T3 |
Insert Style | CCMT |
ISO Category | K p |
Manufacturer Grade | 4425 |
Material | PK |
MFR Part No. | 7860811 |
Shape | 80° Diamond |
Thickness | 3.96875mm |
UNSPSC Code | 23242105 |