£8.99
Ex VAT
£10.79
Inc VAT
24 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert grade 5015
(P01)(K05) Uncoated grade for use on Steel and Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WF |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 09T3 |
Insert Style | CCMT |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K05 P10 |
ISO Designation | CCMT 09T302-WF |
Manufacturer Grade | 5015 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |