£31.95
Ex VAT
£38.34
Inc VAT
5 Variations Available
Product Details
Product Specification
These single-sided, 7° positive relief angle inserts are ideal for semi-finish and finish cutting. They have an "M" tolerance edge condition, making them suitable for general applications. They feature chip breaking in moderate feed range, positive rake and low cutting forces. The versatile inserts are used for a wide range of materials, including non-ferrous and exotic alloys.
Features and Benefits
• Inserts are tough substrates with a cobalt enriched layer
• Versatile and suitable for general applications
• Chip breaking in moderate feed range
• Excellent toughness and wear resistance
Typical Applications
• Machining of steel in a wide range of conditions
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T304 |
Insert Style | CCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | CCMT 09T304-14 |
Manufacturer Grade | IC8250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | - |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |