£7.99
Ex VAT
£9.59
Inc VAT
24 Variations Available
Product Details
Product Specification
CCMT Turning Insert Grade 1515
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 1515
(P25)(M20)(K25) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Steel,Stainless Steel and Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T3 |
Insert Style | CCMT |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K25 M20 P25 |
ISO Designation | CCMT 09T304-PF |
Manufacturer Grade | 1515 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |