£4.49
Ex VAT
£5.39
Inc VAT
3 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Inserts
Insert grade T9125
ISO Range - (P20-P30)
Coating Layers: CVD Al2O3/TiCN
CVD Al2O3/TiCN coated grade for steel and heavy cutting
Attribute | Value |
---|---|
Brand | Tungaloy |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN |
Inscribed Circle | 9.525mm |
Insert Size | 09T304 |
Insert Style | CCMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P20 to P30 |
ISO Designation | CCMT 09T304-PM |
Manufacturer Grade | T9125 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 6865005 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |