£26.45
Ex VAT
£31.74
Inc VAT
3 Variations Available
Product Details
Product Specification
These turning inserts are single-sided, 7° positive relief angle inserts that are ideal for semi-finish and finish cutting. They have an "M" tolerance edge condition, meaning they are suitable for general applications. The inserts have numerous benefits, including chip breaking in moderate feed range, positive rake and low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.
Features and Benefits
• Wear resistant
• Suitable for general applications
• Positive rake and low cutting force
Typical Applications
• Turning
• Grooving
• Semi-finishing
• Finishing
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 09T304 |
Insert Style | CCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M15 P05 to P25 |
ISO Designation | CCMT 09T304 |
Manufacturer Grade | IC20N |
Material | Cermet |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5502772 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |