SKU:
SNK1200461H
MPN:
5724146
£7.99
Ex VAT
£9.59
Inc VAT
4 Variations Available
Product Details
Product Specification
CCMT-UM CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
Features and Benefits
• Hard carbide construction for added toughness
• PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on steel
Typical Applications
• Stainless steel
• Non-ferrous material
• Heat resistant super alloys
Standards
• Insert Grade 1125
• (P25)(M25)(N25)(S25)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN+AlCr2O3 |
Inscribed Circle | 9.525mm |
Insert Size | 09T304 |
Insert Style | CCMT |
ISO Category | M N p S |
ISO Category Grade | M N P S |
ISO Cut | M25 N25 P25 S25 |
ISO Designation | CCMT 09T304-UM |
Manufacturer Grade | 1125 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 12353795 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |