SKU:
SNK1200002N
MPN:
5723830
£8.49
Ex VAT
£10.19
Inc VAT
17 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 1125
(P25)(M25)(N25)(S25) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on Steel,Stainless Steel,Non-ferrous material,Heat Resistant Super Alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN+AlCr2O3 |
Inscribed Circle | 9.525mm |
Insert Size | 09T304 |
Insert Style | CCMT |
ISO Category | M N p S |
ISO Category Grade | M N P S |
ISO Cut | M25 N25 P25 S25 |
ISO Designation | CCMT 09T304-WF |
Manufacturer Grade | 1125 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 12343391 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |