£5.49
Ex VAT
£6.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Experience precision machining with the single-sided positive turning insert from Dormer Pramet®. This tool ensures reliable indexing thanks to the eighty-degree rhomboid design, seven-degree clearance, and ISO-tolerance class-M accuracy. The NF2 chip-breaker with rounded edges enhances chip control, making it ideal for fine to medium machining of stainless steels.
Features and Benefits
• Shallow chip groove for efficient chip breaking across diverse cutting feeds
• WC-Co substrate with submicron graining offers high hardness, abrasive wear resistance, and comb crack resistance
• PVD coating enhances thermal cracking resistance and overall performance in fluctuating cutting temperatures
• Multi-layered coating for increased productivity, featuring thick TiN for crater wear resistance, hard AlTiN for flank wear resistance, and unique TiBN top layer for reduced build-up edge
• Rounded edges without T-land enable smooth machining with light feed and shallow depths of cut, ensuring sufficient edge strength and minimizing work-hardening risk
• 2-D chip-breaker guarantees precise chip control at the application area
Typical Applications
• Stainless steel
• General engineering applications
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NF2 |
Clearance Angle | 7° |
Corner Radius | 0.4mm |
Cutting Edge Length | 9.7mm |
EAN | 3603603818095 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 09 |
Insert Style | CCMT |
ISO Cut | M20-M37 |
ISO Designation | CCMT09T304E-NF2:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 7977198 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |