SKU:
KML1134025X
MPN:
1845227
£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Inserts
Insert Grade KC5010
(P10-P20)(M10-M20)(K10-K20)(N10-N20)(S10-S20) An advanced PVD AlTiN coating over a very deformation-resistant unalloyed carbide substrate. The new and improved coating enables speeds to be increased by 50-100%.
The KC5010 grade is ideal for finishing to general machining of most workpiece materials at higher speeds. Excellent for machining most steels, stainless steels, cast irons, non-ferrous materials, and super alloys under stable conditions. It also performs well machining hardened and short chipping materials.
Chipbreaker: LF. Application - Finish
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | LF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Inscribed Circle | 9.52mm |
Insert Size | 09T304 |
Insert Style | CCMT |
ISO Category | K M N p S |
ISO Category Grade | K M N P S |
ISO Cut | K10 to K20 M10 to M20 N10 to N20 P10 to P20 S10 to S20 |
ISO Designation | CCMT 09T304LF |
Manufacturer Grade | KC5010 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 1845227 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |