SKU:
KML1134025P
MPN:
1162360
£7.19
Ex VAT
£8.63
Inc VAT
6 Variations Available
Product Details
Product Specification
CCMT LF turning inserts grade KC850 (M25-M45)(P25-P45) feature a tri-phase coating on an extra strong, cobalt-enriched substrate. For heavy cutting of low,medium, and high carbon steels, as well as medium hardness alloy and tool steels. Excellent thermal and mechanical shock resistance makes this grade ideally suited for difficult interrupted cuts.
Features and Benefits
• Tri-phase coating on an extra strong, cobalt-enriched substrate
• For heavy cutting of low,medium, and high carbon steels, as well as medium hardness alloy and tool steels
• Excellent thermal and mechanical shock resistance
Typical Applications
• Finishing
Notes
• Sold in packs of 5
Standards
• Grade KC850
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | LF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | TiC/TiCN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T304 |
Insert Style | CCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M25 to M45 P25 to P45 |
ISO Designation | CCMT 09T304LF |
Manufacturer Grade | KC850 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 1162360 |
Pack Quantity | 5 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |