SKU:
KML1134023P
MPN:
3753245
£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
CCMT turning inserts grade KCP10 feature A MTCVD-TiCN-Al2O3 coated insert for maximum wear resistance. An excellent finishing to medium machining grade for a variety of workpiece materials, including most steels, ferritic, martensitic, and PH stainless steels, and cast irons.
Features and Benefits
• MTCVD-TiCN-Al2O3 coated insert for maximum wear resistance
• A hard carbide construction for increased strength and rigidity
Standards
• Insert Grade KCP10
• (P10-P20)(K10-K15)
Typical Applications
• Turning
• Finishing
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | LF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN |
Inscribed Circle | 9.7mm |
Insert Size | 09T304 |
Insert Style | CCMT |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K10 to K15 P10 to P20 |
ISO Designation | CCMT 09T304LF |
Manufacturer Grade | KCP10 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 3753245 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |