£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
Single-sided, 7° positive relief angle inserts for semi-finish and finish cutting. "M" tolerance edge condition for general applications. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.
Insert Grade IC9025
ISO Range - (P20-P30)(M15-M30)
Coating - CVD TiCN+Al2O3+TiN
Recommended for general use machining of steel in a wide range of conditions.
Chipbreaker: 14. Application Finish / Medium
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T308 |
Insert Style | CCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M15 to M30 P20 to P30 |
ISO Designation | CCMT 09T308-14 |
Manufacturer Grade | IC9025 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5504606 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |