£5.62
Ex VAT
£6.74
Inc VAT
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
Insert Grade JC215V
JC215V (ISO P10-P40 K25-K40) On the weather-resistance and tougher base material, multi-thicker coating are adopted. This grade shows twice better tool life as conventional grade. Medium to high speed cutting for steels and medium speed cutting for cast iron. GG - Medium cutting chipbreaker with a conventional radiused groove suiting general cutting conditions.
Attribute | Value |
---|---|
Brand | Dijet |
Chipbreaker | FT |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Coated |
Inscribed Circle | 9.525mm |
Insert Size | 09T3 |
Insert Style | CCMT |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K25 to K40 P10 to P40 |
ISO Designation | CCMT 09T308-FT |
Manufacturer Grade | JC215V |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |