SKU:
SNK1200073N
MPN:
6162298
£7.99
Ex VAT
£9.59
Inc VAT
19 Variations Available
Product Details
Product Specification
CCMT Turning Inserts Grade 3210
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 3210
(K05) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KR |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T308 |
Insert Style | CCMT |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K05 |
ISO Designation | CCMT 09T308-KR |
Manufacturer Grade | 3210 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 26162298 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |