SKU:
SNK1200001Q
MPN:
5723592
£35.95
Ex VAT
£43.14
Inc VAT
14 Variations Available
Product Details
Product Specification
CCMT CoroTurn®107 are turning Inserts for external and internal machining of small and slender components. Featuring a double cutting edge and a durable PVD TICN+TIN coating for durability and performance.
Features and Benefits
• Sturdy and reliable carbide construction
• For external and internal machining of small/slender components
• Double cutting edge
• Durable PVD TICN+TIN coating for prolonged tool life
Specifications
• 80° Rhombic Insert
• Insert Grade 1525
• (P15)(M10) PVD Ti(CN),TiN coated grade
Typical Applications
• Turning
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti (CN), TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T3 |
Insert Style | CCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M10 P15 |
ISO Designation | CCMT 09T308-PM |
Manufacturer Grade | 1525 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |