£5.99
Ex VAT
£7.19
Inc VAT
4 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
Single-sided, 7° positive relief angle inserts for semi-finish and finish cutting. "M" tolerance edge condition for general applications. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.
Insert Grade IC9150
ISO Range - (P01-P30)(K05-K15)
Coating - CVD TiCN+Al2O3+TiN
Hard substrate with a cobalt enriched layer. Recommended for high speed machining of steel at stable conditions.
Chipbreaker: SM. Application Finish
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T308 |
Insert Style | CCMT |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K05 to K15 P01 to P30 |
ISO Designation | CCMT 09T308-SM |
Manufacturer Grade | IC9150 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 5507222 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |