£13.79
Ex VAT
£16.55
Inc VAT
19 Variations Available
Product Details
Product Specification
Elevate your turning precision with CCMT 12 04 04-PF 4415 and CCMT 12 04 04-PF 4425 CoroTurn® 107 Inserts. Crafted for both internal and external turning of slender components, these inserts deliver superior accuracy and impeccable finishes. Ideal for diverse turning applications, they offer versatility and reliability with grade options.
Features and Benefits
• Engineered for precise turning for both internal and external surfaces
• Tailored for slender components delivering high-quality finishes with intricate turning tasks
• With options including grades 4415 and 4425, these inserts offer versatility and reliability for enhanced turning capabilities
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WM |
Corner Radius | 0.3969 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CC09T3 |
Insert Style | CCMT |
ISO Category | K p |
Manufacturer Grade | 4415 |
Material | PK |
MFR Part No. | 7860898 |
Shape | 80° Diamond |
Thickness | 3.96875mm |
UNSPSC Code | 23242105 |