£11.19
Ex VAT
£13.43
Inc VAT
19 Variations Available
Product Details
Product Specification
CCMT Turning Inserts Grade 3210
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 3210
(K05) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CCMT |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K05 |
ISO Designation | CCMT 120404-KM |
Manufacturer Grade | 3210 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |