£10.39
Ex VAT
£12.47
Inc VAT
21 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 2015
(P25)(M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M15 P25 |
ISO Designation | CCMT 120408-MM |
Manufacturer Grade | 2015 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |