£9.09
Ex VAT
£10.91
Inc VAT
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
Single-sided, 7° positive relief angle inserts for semi-finish and finish cutting. "M" tolerance edge condition for general applications. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.
Insert Grade IC8150
ISO Range - (P01-P30)(K05-K15)
Coating - CVD TiCN+Al2O3+TiCN+TiN
Hard substrate with a cobalt enriched layer for high speed machining of steel.
Chipbreaker: SM. Application Finish
Chipbreaker: 14. Application Finish / Medium
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiC |
Inscribed Circle | 12.7mm |
Insert Size | 120408 |
Insert Style | CCMT |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K05 to K15 P01 to P30 |
ISO Designation | CCMT 120408-SM |
Manufacturer Grade | IC8150 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5508205 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |