£12.79
Ex VAT
£15.35
Inc VAT
39 Variations Available
Product Details
Product Specification
These turning inserts are designed for the external and internal machining of small components. The insert grade is 4325.
Features and Benefits
• (P20-P30) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel
• 80° Rhombic Insert
Typical Applications
• Internal and external machining of slender components
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WM |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CCMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P25 |
ISO Designation | CCMT 120408-WM |
Manufacturer Grade | 4325 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |