£8.09
Ex VAT
£9.71
Inc VAT
14 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade H13A
(K20)(N15)(S15)(H20) Uncoated grade for use on Cast Iron,Non-ferrous material,Heat Resistant Super Alloys and Hardened materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KR |
Clearance Angle | 7° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
EAN | 0000011150565 |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CCMT |
ISO Category | S |
ISO Category Grade | S |
ISO Cut | H20 K20 N15 S15 |
ISO Designation | CCMT 120412-KR |
Manufacturer Grade | H13A |
Material | Carbide |
Material Application | Cast Iron Hardened Materials |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |