Iscar

CCMT Turning Inserts Grade IC20

3 Variations

CCMT Turning Inserts

80° Rhombic Insert

Single-sided, 7° positive relief angle inserts for semi-finish and finish cutting. "M" tolerance edge condition for general applications. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.


Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.


Chipbreaker: SM. Application Finish
Chipbreaker: 14. Application Finish / Medium