noscriptCCMT Turning Inserts Grade IC807 | Cromwell Tools

Iscar

CCMT Turning Inserts Grade IC807

3 Variations

CCMT Turning Inserts

80° Rhombic Insert

Single-sided, 7° positive relief angle inserts for semi-finish and finish cutting. "M" tolerance edge condition for general applications. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.


Insert Grade IC807
ISO Range - (P10-P30)(M05-M20)(K10-K30)(H05-H15)(S05-S20)
Coating - PVD TiAlN+TiN
For machining of heat resistant alloys, austenitic stainless steel and hard steel. Low to medium cutting speeds


Chipbreaker: SM. Application Finish