SKU:
MTS1200501J
MPN:
90032727
£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
CCMT 80° rhombic turning inserts MC7025 - ISO M20 - M30 CVD coated grade for high efficiency turning of austenitic stainless steels. 7° positive flank inserts for semi-finish and finish turning. Chip breaking in moderate feed range.
Features and Benefits
• Positive rake, low cutting forces
• Excellent wear resistance in high speed cutting conditions
• TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance
• Specially engineered carbide substrate provides excellent resistance to plastic deformation
Typical Applications
• Used for a wide range of materials, including soft and exotic alloys
• Specifically designed for 300 series stainless steel applications
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | MM |
Clearance Angle | 7° |
Corner Radius | 0.8 |
ECLASS Code | 21010901 |
Insert Size | 09T308 |
Insert Style | CCMT |
ISO Designation | CCMT09T308-MM |
Manufacturer Grade | MC7025 |
Material | Carbide |
Material Application | Exotic Alloys |
MFR Part No. | 90032727 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
UNSPSC Code | 23242105 |