£91.19
Ex VAT
£109.43
Inc VAT
Product Details
Product Specification
CCMW Turning Inserts
80° Rhombic Insert
Insert Grade CD10
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 09T304 |
Insert Style | CCMW |
Manufacturer Grade | CD10 |
MFR Part No. | 10286651 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |