£5.79
Ex VAT
£6.95
Inc VAT
2 Variations Available
Product Details
Product Specification
CCMW Turning Inserts Grade H13A
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade H13A
(K20)(N15)(S15)(H20) Uncoated grade for use on Cast Iron, Non-ferrous Material,Heat Resistant Super Alloys and Hardened Materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 09T3 |
Insert Style | CCMW |
ISO Category | H K N S |
ISO Category Grade | H K N S |
ISO Cut | H20 K20 N15 S15 |
ISO Designation | CCMW 09T304 |
Manufacturer Grade | H13A |
Material | Carbide |
Material Application | Cast Iron Hardened Materials |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |