SKU:
ISC1152202H
MPN:
5795183
£8.69
Ex VAT
£10.43
Inc VAT
Product Details
Product Specification
CNGA Turning Inserts
80° Rhombic Insert
Ceramic double-sided inserts with T-Land for cast iron and hardened steel.
Grade : IN22
ISO Range - (K05-K10)(H05-H25)
Grade or Coating Type: CERAMIC
Coating Layers: Uncoated
Black ceramic used for high speed, light roughing and finishing of hardened steel andchilled cast iron.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNGA |
ISO Category | H K |
ISO Category Grade | H K |
ISO Cut | H05 to H25 K05 to K10 |
ISO Designation | CNGA 120408T |
Manufacturer Grade | IN22 |
Material | Ceramic |
Material Application | Cast Iron Hardened Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |