SKU:
SNK1200650M
MPN:
5724551
£9.39
Ex VAT
£11.27
Inc VAT
2 Variations Available
Product Details
Product Specification
CNGA T-MaxⓇ P insert for turning
80° Rhombic Insert
Insert Grade 650
(K01)(S01)(H05) PVD TiN coated grade for use on Cast Iron, Heat Resistant Alloys and Hardened Materials
WG - Wiper edge property
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 120412 |
Insert Style | CNGA |
ISO Category | H K S |
ISO Category Grade | H K S |
ISO Cut | H05 K01 S05 |
ISO Designation | CNGA 120412T01020 |
Manufacturer Grade | 650 |
Material | Carbide |
Material Application | Cast Iron Hardened Materials |
MFR Part No. | 10519401 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |