£10.39
Ex VAT
£12.47
Inc VAT
21 Variations Available
Product Details
Product Specification
The CNGG 120402E-SF:T8430 Turning Insert delivers precise turning with its double-sided negative design and 80° rhomboid shape. Crafted from grade T8430 PVD coated WC-Co carbide, it excels in fine to medium machining of steels and stainless steels. Rounded edges enable smooth machining, while the 3-D chip-breaker ensures efficient chip control.
Features and Benefits
• CNGG 120402E-SF:T8430 Turning Insert
• Double-sided negative design with 80° rhomboid shape
• Crafted from grade T8430 PVD coated WC-Co carbide
• Ideal for fine to medium machining of steels and stainless steels
• Rounded edges for smooth machining
• 3-D chip-breaker ensures efficient chip control
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | SF |
Corner Radius | 0.008 in |
Cutting Edge Length | 12.9mm |
EAN | 3603603818958 |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7mm |
Insert Size | 120402E |
Manufacturer Grade | T8430 |
Material Application | Stainless Steel |
MFR Part No. | 7977289 |
Shape | C - rhombic 80° included angle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |