£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
CNMA Turning Inserts
80° Rhombic Inserts
Double-sided insert used for short chipping materials such as cast iron.
Insert Grade : IC428
ISO Range - (P05-P15)(K05-K20) (H15-H25)
Grade or Coating Type: CVD
Coating Layers: TiC+Al2O3
For wide range of applications, maching conditions and materials. For turning cast iron.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | TiC+Al2O3 |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMA |
ISO Category | H K p |
ISO Category Grade | H K P |
ISO Cut | H15 to H25 K05 to K20 P05 to P15 |
ISO Designation | CNMA 120404 |
Manufacturer Grade | IC428 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |