Sandvik Coromant

CNMG 09 03 04-QM 4425 T-MAX P TURNING INSERT

SKU:

SNK1208191U

MPN:

7860837

£6.89

Ex VAT

£8.27

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Elevate your turning precision with these CNMG 09 03 04-PF Inserts. Crafted for external turning of large to medium-sized components, these inserts ensure accurate and efficient results in various general turning tasks.


    Features and Benefits
    • Precision turning ideal for large components
    • Grade options including 4415 and 4425
    • Comprehensive range caters to diverse machining needs


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    QM

    Corner Radius

    0.3969 mm

    Cutting Direction

    Neutral

    ECLASS Code

    21010901

    Insert Size

    CN0903

    Insert Style

    CNMG

    ISO Category

    K p

    Manufacturer Grade

    4425

    Material

    PK

    MFR Part No.

    7860837

    Shape

    80° Diamond

    Thickness

    3.175mm

    UNSPSC Code

    23242105