£6.89
Ex VAT
£8.27
Inc VAT
13 Variations Available
Product Details
Product Specification
Elevate your turning precision with these CNMG 09 03 04-PF Inserts. Crafted for external turning of large to medium-sized components, these inserts ensure accurate and efficient results in various general turning tasks.
Features and Benefits
• Precision turning ideal for large components
• Grade options including 4415 and 4425
• Comprehensive range caters to diverse machining needs
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Corner Radius | 0.7938 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CN0903 |
Insert Style | CNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
Material | PK |
MFR Part No. | 7860693 |
Shape | 80° Diamond |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |