£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert grade T9125
ISO Range - (P20-P30)
Coating Layers: CVD Al2O3/TiCN
CVD Al2O3/TiCN coated grade for steel and heavy cutting
Attribute | Value |
---|---|
Brand | Tungaloy |
Chipbreaker | TM |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN |
Inscribed Circle | 9.525mm |
Insert Size | 090304 |
Insert Style | CNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P20 to P30 |
ISO Designation | CNMG 090304-TM |
Manufacturer Grade | T9125 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 6864380 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |